82923768

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82923768

Werma Visual Signaling Devices

82923768

Werma Visual Signaling Devices
LED PERMANENT BEACON TUBE 230VAC GN
MFG Item Number
82923768
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
82923768
LED PERMANENT BEACON TUBE 230VAC GN

Series Information

Specifications

Specifications
Manufacturer Part Number 82923768
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED PERMANENT BEACON TUBE 230VAC GN
Operation Continuous
Voltage 230 VAC
Nominal Voltage 240 VAC
Color Green
Lamp Type LED
Mounting Tube
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.5531 lbs
Gross Weight 0.7055 lbs