82930755

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82930755

Werma Visual Signaling Devices

82930755

Werma Visual Signaling Devices
LED PERMANENT/BLINKING BEACON TUBE
MFG Item Number
82930755
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
82930755
LED PERMANENT/BLINKING BEACON TUBE

Series Information

Specifications

Specifications
Manufacturer Part Number 82930755
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED PERMANENT/BLINKING BEACON TUBE 24VDC YE
Operation Continuous, Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Yellow
Lamp Type LED
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.5488 lbs
Gross Weight 0.7011 lbs