82932768

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82932768

Werma Visual Signaling Devices

82932768

Werma Visual Signaling Devices
LED FLASHING BEACON TUBE 230VAC YE
MFG Item Number
82932768
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
82932768
LED FLASHING BEACON TUBE 230VAC YE

Series Information

Specifications

Specifications
Manufacturer Part Number 82932768
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED FLASHING BEACON TUBE 230VAC YE
Operation Flashing
Voltage 230 VAC
Nominal Voltage 240 VAC
Color Yellow
Lamp Type LED
Mounting Tube
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.5819 lbs
Gross Weight 0.7363 lbs