82933767

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82933767

Werma Visual Signaling Devices

82933767

Werma Visual Signaling Devices
LED PERMANENT BEACON TUBE 115VAC YE
MFG Item Number
82933767
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
82933767
LED PERMANENT BEACON TUBE 115VAC YE

Series Information

Specifications

Specifications
Manufacturer Part Number 82933767
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED PERMANENT BEACON TUBE 115VAC YE
Operation Continuous
Voltage 115 VAC
Nominal Voltage 120 VAC
Color Yellow
Lamp Type LED
Mounting Tube
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.5531 lbs
Gross Weight 0.7055 lbs