82935755

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82935755

Werma Visual Signaling Devices

82935755

Werma Visual Signaling Devices
LED PERM/BLINK/ROTATING BEACON TUBE
MFG Item Number
82935755
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
82935755
LED PERM/BLINK/ROTATING BEACON TUBE

Series Information

Specifications

Specifications
Manufacturer Part Number 82935755
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED PERM/BLINK/ROTATING BEACON TUBE 24VDC YE
Operation Continuous, Flashing, Rotating
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Yellow
Lamp Type LED
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.5644 lbs
Gross Weight 0.7165 lbs