82937055
Werma Visual Signaling Devices, 829 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82937055

Werma Visual Signaling Devices, 829 Series

82937055

Werma Visual Signaling Devices, 829 Series
LED PERM. BEACON MONITORED BASE MTG
MFG Item Number
82937055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 829 Series
Item #
82937055
LED PERM. BEACON MONITORED BASE MTG

829 Series Information

  • Durable LED Permanent Beacon with Built in Monitoring Capability
  • No Additional External Voltage Required
  • Life Duration up to 50,000 Hours

Specifications

Specifications
Manufacturer Part Number 82937055
Manufacturer Werma
Product Series 829
Family Series Werma Visual Signaling Devices, 829 Series
Description LED PERM. BEACON MONITORED BASE MTG 24VDC YE
Operation Continuous
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Yellow
Lamp Type LED
Mounting Base, Bracket, Tube
Operating Temperature 32-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.485 lbs
Gross Weight 0.64 lbs