Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8293A06G01 Eaton Relays, RELAY 120 V AC

MFG Item Number
8293A06G01

8293A06G01 Eaton Relays, RELAY 120 V AC

MFG Item Number
8293A06G01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
8293A06G01
RELAY 120 V AC

Series Information

Specifications

Specifications
Manufacturer Part Number 8293A06G01
Manufacturer Eaton
Family Series Eaton Relays
Description RELAY 120 V AC
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Approvals UL
Net Weight 0.2 lbs
Gross Weight 0.25 lbs