Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82941 MARS Fuses, 2A MIDGET FUSE ATQ2
MFG Item Number
82941

82941 MARS Fuses, 2A MIDGET FUSE ATQ2

MFG Item Number
82941
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82941
2A MIDGET FUSE ATQ2

Series Information

Specifications

Specifications
Manufacturer Part Number 82941
Manufacturer MARS
Family Series MARS Fuses
Description 2A MIDGET FUSE ATQ2
Fuse Type Supplementary (Midget)
Current Rating 2 A
Net Weight 0 lbs
Gross Weight 0 lbs