82941768

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82941768

Werma Visual Signaling Devices

82941768

Werma Visual Signaling Devices
LED Rotat. Beacon RM 115-230VAC CL
MFG Item Number
82941768
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
82941768
LED Rotat. Beacon RM 115-230VAC CL

Series Information

Specifications

Specifications
Manufacturer Part Number 82941768
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED Rotat. Beacon RM 115-230VAC CL
Operation Rotating
Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Color Clear
Lamp Type LED
Mounting Tube
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.6063 lbs
Gross Weight 0.754 lbs