Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82942 MARS Fuses, 3A MIDGET FUSE ATQ3
MFG Item Number
82942

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

82942 MARS Fuses, 3A MIDGET FUSE ATQ3

MFG Item Number
82942
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82942
3A MIDGET FUSE ATQ3

Series Information

Specifications

Specifications
Manufacturer Part Number 82942
Manufacturer MARS
Family Series MARS Fuses
Description 3A MIDGET FUSE ATQ3
Fuse Type Supplementary (Midget)
Current Rating 3 A
Net Weight 0 lbs
Gross Weight 0 lbs