Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82943 MARS Fuses, 4A MIDGET FUSE ATQ4
MFG Item Number
82943

82943 MARS Fuses, 4A MIDGET FUSE ATQ4

MFG Item Number
82943
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82943
4A MIDGET FUSE ATQ4

Series Information

Specifications

Specifications
Manufacturer Part Number 82943
Manufacturer MARS
Family Series MARS Fuses
Description 4A MIDGET FUSE ATQ4
Fuse Type Supplementary (Midget)
Current Rating 4 A
Net Weight 0 lbs
Gross Weight 0 lbs