Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82944 MARS Fuses, 5A MIDGET FUSE ATQ5
MFG Item Number
82944

82944 MARS Fuses, 5A MIDGET FUSE ATQ5

MFG Item Number
82944
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82944
5A MIDGET FUSE ATQ5

Series Information

Specifications

Specifications
Manufacturer Part Number 82944
Manufacturer MARS
Family Series MARS Fuses
Description 5A MIDGET FUSE ATQ5
Fuse Type Supplementary (Midget)
Current Rating 5 A
Net Weight 0 lbs
Gross Weight 0 lbs