Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82945 MARS Fuses, 6A MIDGET FUSE ATQ6
MFG Item Number
82945

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

82945 MARS Fuses, 6A MIDGET FUSE ATQ6

MFG Item Number
82945
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82945
6A MIDGET FUSE ATQ6

Series Information

Specifications

Specifications
Manufacturer Part Number 82945
Manufacturer MARS
Family Series MARS Fuses
Description 6A MIDGET FUSE ATQ6
Fuse Type Supplementary (Midget)
Current Rating 6 A
Net Weight 0 lbs
Gross Weight 0 lbs