Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82947 MARS Fuses, 10A MIDGET FUSE ATQ10
MFG Item Number
82947

82947 MARS Fuses, 10A MIDGET FUSE ATQ10

MFG Item Number
82947
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82947
10A MIDGET FUSE ATQ10

Series Information

Specifications

Specifications
Manufacturer Part Number 82947
Manufacturer MARS
Family Series MARS Fuses
Description 10A MIDGET FUSE ATQ10
Fuse Type Supplementary (Midget)
Current Rating 10 A
Net Weight 0 lbs
Gross Weight 0 lbs