Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82949

MARS Fuses

82949

MARS Fuses
25A MIDGET FUSE ATQ25
MFG Item Number
82949
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82949
25A MIDGET FUSE ATQ25

Series Information

Specifications

Specifications
Manufacturer Part Number 82949
Manufacturer MARS
Family Series MARS Fuses
Description 25A MIDGET FUSE ATQ25
Fuse Type Supplementary (Midget)
Current Rating 25 A
Net Weight 0 lbs
Gross Weight 0 lbs