82951068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82951068

Werma Visual Signaling Devices

82951068

Werma Visual Signaling Devices
LED Rotat. Beacon BM 115-230VAC BU
MFG Item Number
82951068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
82951068
LED Rotat. Beacon BM 115-230VAC BU

Series Information

Specifications

Specifications
Manufacturer Part Number 82951068
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED Rotat. Beacon BM 115-230VAC BU
Operation Rotating
Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Color Blue
Lamp Type LED
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.5156 lbs
Gross Weight 0.6041 lbs