Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82954

MARS Fuses

82954

MARS Fuses
8A MIDGET FUSE TRM8
MFG Item Number
82954
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82954
8A MIDGET FUSE TRM8

Series Information

Specifications

Specifications
Manufacturer Part Number 82954
Manufacturer MARS
Family Series MARS Fuses
Description 8A MIDGET FUSE TRM8
Fuse Type Supplementary (Midget)
Current Rating 8 A
Net Weight 0 lbs
Gross Weight 0 lbs