Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82963 MARS Fuses, 4A MIDGET FUSE TRM4
MFG Item Number
82963

82963 MARS Fuses, 4A MIDGET FUSE TRM4

MFG Item Number
82963
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82963
4A MIDGET FUSE TRM4

Series Information

Specifications

Specifications
Manufacturer Part Number 82963
Manufacturer MARS
Family Series MARS Fuses
Description 4A MIDGET FUSE TRM4
Fuse Type Supplementary (Midget)
Current Rating 4 A
Net Weight 0 lbs
Gross Weight 0 lbs