Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82966 MARS Fuses, 3A MIDGET FUSE ATMR3
MFG Item Number
82966

82966 MARS Fuses, 3A MIDGET FUSE ATMR3

MFG Item Number
82966
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82966
3A MIDGET FUSE ATMR3

Series Information

Specifications

Specifications
Manufacturer Part Number 82966
Manufacturer MARS
Family Series MARS Fuses
Description 3A MIDGET FUSE ATMR3
Fuse Type UL Class CC
Current Rating 3 A
Class CC
Net Weight 0 lbs
Gross Weight 0 lbs