Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82967 MARS Fuses, 4A MIDGET FUSE ATMR4
MFG Item Number
82967

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

82967 MARS Fuses, 4A MIDGET FUSE ATMR4

MFG Item Number
82967
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82967
4A MIDGET FUSE ATMR4

Series Information

Specifications

Specifications
Manufacturer Part Number 82967
Manufacturer MARS
Family Series MARS Fuses
Description 4A MIDGET FUSE ATMR4
Fuse Type UL Class CC
Current Rating 4 A
Class CC
Net Weight 0 lbs
Gross Weight 0 lbs