Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82968 MARS Fuses, 15A MIDGET FUSE ATMR15
MFG Item Number
82968

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

82968 MARS Fuses, 15A MIDGET FUSE ATMR15

MFG Item Number
82968
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82968
15A MIDGET FUSE ATMR15

Series Information

Specifications

Specifications
Manufacturer Part Number 82968
Manufacturer MARS
Family Series MARS Fuses
Description 15A MIDGET FUSE ATMR15
Fuse Type UL Class CC
Current Rating 15 A
Class CC
Net Weight 0 lbs
Gross Weight 0 lbs