Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82969 MARS Fuses, 10A MIDGET FUSE TRM10
MFG Item Number
82969

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

82969 MARS Fuses, 10A MIDGET FUSE TRM10

MFG Item Number
82969
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82969
10A MIDGET FUSE TRM10

Series Information

Specifications

Specifications
Manufacturer Part Number 82969
Manufacturer MARS
Family Series MARS Fuses
Description 10A MIDGET FUSE TRM10
Fuse Type Supplementary (Midget)
Current Rating 10 A
Net Weight 0 lbs
Gross Weight 0 lbs