Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82970 MARS Fuses, 15A MIDGET FUSE TRM15
MFG Item Number
82970

82970 MARS Fuses, 15A MIDGET FUSE TRM15

MFG Item Number
82970
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82970
15A MIDGET FUSE TRM15

Series Information

Specifications

Specifications
Manufacturer Part Number 82970
Manufacturer MARS
Family Series MARS Fuses
Description 15A MIDGET FUSE TRM15
Fuse Type Supplementary (Midget)
Current Rating 15 A
Net Weight 0 lbs
Gross Weight 0 lbs