Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82971 MARS Fuses, 10A MIDGET FUSE ATMR10
MFG Item Number
82971

82971 MARS Fuses, 10A MIDGET FUSE ATMR10

MFG Item Number
82971
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82971
10A MIDGET FUSE ATMR10

Series Information

Specifications

Specifications
Manufacturer Part Number 82971
Manufacturer MARS
Family Series MARS Fuses
Description 10A MIDGET FUSE ATMR10
Fuse Type UL Class CC
Current Rating 10 A
Class CC
Net Weight 0 lbs
Gross Weight 0 lbs