Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82973

MARS Fuses

82973

MARS Fuses
25A MIDGET FUSE TRM25
MFG Item Number
82973
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82973
25A MIDGET FUSE TRM25

Series Information

Specifications

Specifications
Manufacturer Part Number 82973
Manufacturer MARS
Family Series MARS Fuses
Description 25A MIDGET FUSE TRM25
Fuse Type Supplementary (Midget)
Current Rating 25 A
Net Weight 0 lbs
Gross Weight 0 lbs