Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82974

MARS Fuses

82974

MARS Fuses
30A MIDGET FUSE TRM30
MFG Item Number
82974
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82974
30A MIDGET FUSE TRM30

Series Information

Specifications

Specifications
Manufacturer Part Number 82974
Manufacturer MARS
Family Series MARS Fuses
Description 30A MIDGET FUSE TRM30
Fuse Type Supplementary (Midget)
Current Rating 30 A
Net Weight 0 lbs
Gross Weight 0 lbs