Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82977 MARS Fuses, 2A MIDGET FUSE ATMR2
MFG Item Number
82977

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

82977 MARS Fuses, 2A MIDGET FUSE ATMR2

MFG Item Number
82977
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82977
2A MIDGET FUSE ATMR2

Series Information

Specifications

Specifications
Manufacturer Part Number 82977
Manufacturer MARS
Family Series MARS Fuses
Description 2A MIDGET FUSE ATMR2
Fuse Type UL Class CC
Current Rating 2 A
Class CC
Net Weight 0 lbs
Gross Weight 0 lbs