82997

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82997

MARS Fuseblocks & Holders

82997

MARS Fuseblocks & Holders
INLINE MIDGET FUSE HLDR 600V
MFG Item Number
82997
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
82997
INLINE MIDGET FUSE HLDR 600V

Series Information

Specifications

Specifications
Manufacturer Part Number 82997
Manufacturer MARS
Family Series MARS Fuseblocks & Holders
Description INLINE MIDGET FUSE HLDR 600V
Fuse Type Midget
Net Weight 0 lbs
Gross Weight 0 lbs