829V-BOX
Eaton Plugs & Receptacles, Commercial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

829V-BOX Eaton Plugs & Receptacles, Commercial Grade Series, Recp Dup 15A125/250V DualVoltage 2P3W IV

MFG Item Number
829V-BOX

829V-BOX Eaton Plugs & Receptacles, Commercial Grade Series, Recp Dup 15A125/250V DualVoltage 2P3W IV

MFG Item Number
829V-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Commercial Grade Series
Item #
829V-BOX
Recp Dup 15A125/250V DualVoltage 2P3W IV

Commercial Grade Series Information

  • Patented screw catch captures wallplate screw eliminating hand threading of screw, lost screws and cross‑threading
  • Available in 15A & 20A duplex configurations, including tamper resistant and ArrowLink modular styles
  • Automatic grounding system eliminates need for bonding jumper in grounded metal enclosures
  • Extra long/wide mounting strap maintains assembly security and helps reach oversize cutouts
  • 0.031" thick triple wipe brass line contacts minimize heat rise and maximize plug retention
  • Convenient built‑in #10 and #12 AWG wire strippers
  • Nylon face resists high impact and chemical abuse
  • Tri‑combo head terminal and mounting screws
Engineered for safe, reliable performance, these UL498 and federal specification WC‑596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

Specifications

Specifications
Manufacturer Part Number 829V-BOX
Manufacturer Eaton
Product Series Commercial Grade
Family Series Eaton Plugs & Receptacles, Commercial Grade Series
Description Eaton commercial specification grade duplex receptacle, 14-10 AWG, 15A, Commercial, Flush, 125/250V, Side wire, Ivory, Brass, Nylon, 5-15R, 6-15R, Duplex, Screw, Nylon, ED Box
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC, 250 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-15R/6-15R
Color Ivory
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments One 125VAC 5-15R Receptacle and One 250VAC 6-15R Receptacle
Net Weight 0 lbs
Gross Weight 0 lbs