829W-BOX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

829W-BOX

Eaton Plugs & Receptacles

829W-BOX

Eaton Plugs & Receptacles
Recp Dup 15A125/250V DualVoltage 2P3W WH
MFG Item Number
829W-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
829W-BOX
Recp Dup 15A125/250V DualVoltage 2P3W WH

Series Information

Specifications

Specifications
Manufacturer Part Number 829W-BOX
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton commercial specification grade duplex receptacle, 14-10 AWG, 15A, Commercial, Flush, 125/250V, Side wire, White, Brass, Nylon, 5-15R, 6-15R, Duplex, Screw, Nylon, ED Box
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC, 250 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-15R, 6-15R
Color White
Net Weight 0 lbs
Gross Weight 0 lbs