Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
82C-1G-5/8 Steel City, a T & B Brand Electrical Box Covers, 5-SQUARE SINGLE GANG RING 5/8-IN
MFG Item Number
82C-1G-5/8
82C-1G-5/8 Steel City, a T & B Brand Electrical Box Covers, 5-SQUARE SINGLE GANG RING 5/8-IN
MFG Item Number
82C-1G-5/8
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
5-SQUARE SINGLE GANG RING 5/8-IN
Specifications
Specifications
| Manufacturer Part Number |
82C-1G-5/8 |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Single Gang Device Extension Ring, 4.3 Cubic Inches, 5 Inches Square x 5/8 Inch Raised, Pre-Galvanized Steel |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
Square Extension Ring |
| Cover Design |
Raised |
| Color |
Silver |
| Gasket Included |
No |
| Approvals |
ETL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
82C-1G-5/8
Steel City, a T & B Brand Electrical Box Covers