82C-2G-1-1/2
Steel City, a T & B Brand Electrical Box Covers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82C-2G-1-1/2 Steel City, a T & B Brand Electrical Box Covers, 5-SQUARE DOUBLE GANG RING 1-1/2-IN

MFG Item Number
82C-2G-1-1/2

82C-2G-1-1/2 Steel City, a T & B Brand Electrical Box Covers, 5-SQUARE DOUBLE GANG RING 1-1/2-IN

MFG Item Number
82C-2G-1-1/2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Electrical Box Covers, Series
Item #
82C-2G-1-1/2
5-SQUARE DOUBLE GANG RING 1-1/2-IN

Series Information

Specifications

Specifications
Manufacturer Part Number 82C-2G-1-1/2
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Box Covers
Description Two Gang Device Extension Ring, 20.0 Cubic Inches, 5 Inches Square x 1-1/2 Inch Raised, Pre-Galvanized Steel
Composition Metallic
Material Steel
Number of Gangs 2
Cover Type Square Extension Ring
Cover Design Raised
Color Silver
Gasket Included No
Approvals ETL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs