MiniSync Series Information
| Manufacturer Part Number | 82FMS020A |
|---|---|
| Manufacturer | Ericson |
| Product Series | MiniSync |
| Family Series | Ericson Cordsets, MiniSync Series |
| Description | Mini-Sync Double End F Straight M Straight 2 Pole 20Ft Pvc |
| Cable Type | PVC |
| Number of Pins | 2 |
| Connection Type | Straight Plug |
| Connection Configuration | Male to Female |
| Max Voltage | 600 VAC |
| Current Rating | 13 A |
| Connection | 1 1/8-16 UN |
| Length | 6 m |
| Connector Class | Mini (1-1/8 in) |
| Cable Shielding | None |
| Number of Wires | 2 |
| Number of Keys | 1 |
| Wire Size Range | 16 |
| NEMA Rating | NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Material | Aluminum |
| Protection Rating | IP68 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Approvals | cUR, UR |
| Net Weight | 1.5 lbs |
| Gross Weight | 1.5 lbs |