Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
83.040.0000.1 Wieland Ethernet Switches, Wienet Series, Ip Switch Wienet Ums 6-L
MFG Item Number
83.040.0000.1
83.040.0000.1 Wieland Ethernet Switches, Wienet Series, Ip Switch Wienet Ums 6-L
MFG Item Number
83.040.0000.1
This item cannot be canceled or returned
Description
Ethernet Switches, Wienet Series
Wienet Series Information
Specifications
Specifications
| Manufacturer Part Number |
83.040.0000.1 |
| Manufacturer |
Wieland |
| Product Series |
Wienet |
| Family Series |
Wieland Ethernet Switches, Wienet Series |
| Description |
Ip Switch Wienet Ums 6-L |
| Network Configuration |
Unmanaged |
| Total Number of Ports |
6 |
| Primary Port Style |
RJ-45 |
| Primary Port Standard |
100Base-TX, 10Base-T |
| Primary Port Quantity |
6 |
| Voltage |
9-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Power Over Ethernet (PoE) |
No |
| Enclosure Composition |
Plastic |
| Mounting |
DIN Rail, Panel, Wall |
| Operating Temperature |
32-140 °F |
| Protection Rating |
IP40 |
| Approvals |
CE, UL |
| Net Weight |
0.3525 lbs |
| Gross Weight |
0.615 lbs |
83.040.0000.1
Wieland Ethernet Switches, Wienet Series