Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
83.040.0106.0 Wieland Ethernet Switches, Wienet Series, Ip Switch Wienet Ums 8G
MFG Item Number
83.040.0106.0
83.040.0106.0 Wieland Ethernet Switches, Wienet Series, Ip Switch Wienet Ums 8G
MFG Item Number
83.040.0106.0
This item cannot be canceled or returned
Description
Ethernet Switches, Wienet Series
Wienet Series Information
Specifications
Specifications
| Manufacturer Part Number |
83.040.0106.0 |
| Manufacturer |
Wieland |
| Product Series |
Wienet |
| Family Series |
Wieland Ethernet Switches, Wienet Series |
| Description |
Ip Switch Wienet Ums 8G |
| Network Configuration |
Unmanaged |
| Total Number of Ports |
8 |
| Primary Port Style |
RJ-45 |
| Primary Port Standard |
1000Base-T, 100Base-TX, 10Base-T |
| Primary Port Quantity |
8 |
| Voltage |
9-48 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Power Over Ethernet (PoE) |
No |
| Enclosure Composition |
Metallic |
| Mounting |
DIN Rail, Panel, Wall |
| Operating Temperature |
14-158 °F |
| Protection Rating |
IP50 |
| Approvals |
CE, UL |
| Net Weight |
0.5619 lbs |
| Gross Weight |
0.855 lbs |
83.040.0106.0
Wieland Ethernet Switches, Wienet Series