83-0431

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83-0431

IDEAL Industries Terminals

83-0431

IDEAL Industries Terminals
Term Bare,1/4in. Ring,8AWG,PK/25
MFG Item Number
83-0431
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, Series
Item #
83-0431
Term Bare,1/4in. Ring,8AWG,PK/25

Series Information

Specifications

Specifications
Manufacturer Part Number 83-0431
Manufacturer IDEAL Industries
Family Series IDEAL Industries Terminals
Description Term Bare,1/4in. Ring,8AWG,PK/25
Terminal Type Ring
Wire Size Range 8 AWG
Insulated Non-Insulated
Material Tin
Stud Size 1/4 "
Approvals UL
Net Weight 0.008 lbs
Gross Weight 0.2 lbs