83-2251

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
83-2251 IDEAL Industries Terminals, Term Vinyl,1/4in. Ring,16-14AWG,25/BX
MFG Item Number
83-2251

83-2251 IDEAL Industries Terminals, Term Vinyl,1/4in. Ring,16-14AWG,25/BX

MFG Item Number
83-2251
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
83-2251
Term Vinyl,1/4in. Ring,16-14AWG,25/BX

Series Information

Specifications

Specifications
Manufacturer Part Number 83-2251
Manufacturer IDEAL Industries
Family Series IDEAL Industries Terminals
Description Term Vinyl,1/4in. Ring,16-14AWG,25/BOX
Terminal Type Ring
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Material Tin
Stud Size 1/4 "
Approvals UL
Net Weight 0.004 lbs
Gross Weight 0.1 lbs