83-7161

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83-7161

IDEAL Industries Terminals

83-7161

IDEAL Industries Terminals
Term Vinyl,#8 Spade,16-14AWG,PK/25
MFG Item Number
83-7161
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, Series
Item #
83-7161
Term Vinyl,#8 Spade,16-14AWG,PK/25

Series Information

Specifications

Specifications
Manufacturer Part Number 83-7161
Manufacturer IDEAL Industries
Family Series IDEAL Industries Terminals
Description Term Vinyl,#8 Spade,16-14AWG,PK/25
Terminal Type Spade/Fork
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Material Tin
Stud Size 8 "
Approvals UL
Net Weight 0.004 lbs
Gross Weight 0.1 lbs