83-9911

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83-9911

IDEAL Industries Terminals

83-9911

IDEAL Industries Terminals
Term Nylon,.250in.x.032in. Male Tab,
MFG Item Number
83-9911
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, Series
Item #
83-9911
Term Nylon,.250in.x.032in. Male Tab,

Series Information

Specifications

Specifications
Manufacturer Part Number 83-9911
Manufacturer IDEAL Industries
Family Series IDEAL Industries Terminals
Description Term Nylon,.250in.x.032in. Male Tab, 22-18AWG,PK/25
Terminal Type Disconnect - Male
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Nylon
Color Red
Material Brass, Nylon
Plating Material Tin
Maximum Temperature 221 °F
Approvals cUL
Net Weight 0.008 lbs
Gross Weight 0.2 lbs