83-BOX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83-BOX

Eaton Plugs & Receptacles

83-BOX

Eaton Plugs & Receptacles
Plug Angle Travel Trailer 30A125V2P3W BK
MFG Item Number
83-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
83-BOX
Plug Angle Travel Trailer 30A125V2P3W BK

Series Information

Specifications

Specifications
Manufacturer Part Number 83-BOX
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton Arrow Hart extra heavy-duty angled plug, 12-10 AWG, 30A, Commercial, 125V, Back wire, Black, Brass, Urea, TT-30P, Two-pole, three-wire, grounding, Screw, 0.64quot;, Thermoplastic, ED Box
Current Rating 30 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Plug
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs