Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
83001025 GPI - Great Plains Industries Sensors, Cable Assembly, Type in.Sin., 25 Ft.
83001025 GPI - Great Plains Industries Sensors, Cable Assembly, Type in.Sin., 25 Ft.
This item cannot be canceled or returned
Description
Cable Assembly, Type in.Sin., 25 Ft.
Specifications
Specifications
| Manufacturer |
GPI - Great Plains Industries |
| Family Series |
GPI - Great Plains Industries Sensors |
| Manufacturer Part Number |
83001025 |
| Description |
Cable Assembly, Type in.Sin., 25 Ft. |
| Accessory Type |
Cable Assembly |
| Comments |
25 Feet |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
83001025
GPI - Great Plains Industries Sensors