8300LTRA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8300LTRA

Hubbell Plugs & Receptacles

8300LTRA

Hubbell Plugs & Receptacles
HUB-PRO HG DPLX 20A/125V LED TR BR
MFG Item Number
8300LTRA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
8300LTRA
HUB-PRO HG DPLX 20A/125V LED TR BR

Series Information

Specifications

Specifications
Manufacturer Part Number 8300LTRA
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description HUB-PRO HG DPLX 20A/125V LED TR BR
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Connection Type Duplex Receptacle
GFCI No
NEMA Configuration 5-20R
Color Brown
Isolated Ground No
Illuminated Yes
Special Properties Tamper Resistant
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs