8300V
Eaton Plugs & Receptacles, Hospital Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8300V Eaton Plugs & Receptacles, Hospital Grade Series, 1ecp HG Dup 20A125V 2P3W Str Comp

MFG Item Number
8300V

8300V Eaton Plugs & Receptacles, Hospital Grade Series, 1ecp HG Dup 20A125V 2P3W Str Comp

MFG Item Number
8300V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Hospital Grade Series
Item #
8300V
1ecp HG Dup 20A125V 2P3W Str Comp

Hospital Grade Series Information


Specifications

Specifications
Manufacturer Part Number 8300V
Manufacturer Eaton
Product Series Hospital Grade
Family Series Eaton Plugs & Receptacles, Hospital Grade Series
Description Eaton Arrow Hart heavy-duty hospital grade duplex receptacle, 14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Ivory, Brass, High-impact nylon face, PVC base, 5-20R, Duplex, Screw, Nylon, PVC
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-20R
Color Ivory
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.175 lbs
Gross Weight 0.205 lbs
Alternatives
AH8300V
AH8300V
Eaton Plugs & Receptacles, Hospital Grade Series