Series Information
| Manufacturer Part Number | 83020138 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Surge Protective Devices (SPDs) |
| Description | IEC SPD ST Pluggable DC |
| Line Voltage | 600 VAC |
| Nominal Discharge Current | 20 kA |
| SCCR | 40 kA |
| Mode of Protection | PV |
| Mounting | DIN Rail |
| NEMA Rating | NEMA 2 |
| Approvals | EN, IEC, UL |
| Comments | 3 Pole |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |