83024J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83024J

Cully-Minerallac Fasteners

83024J

Cully-Minerallac Fasteners
10-16x1-1/2 PH TEK PHIL ZP
MFG Item Number
83024J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 750

Description

Fasteners, Series
Item #
83024J
10-16x1-1/2 PH TEK PHIL ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 83024J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 10-16x1-1/2 PH TEK PHIL ZP
Screw Type Tek
Bit Type Phillips
Size 10-16 x 1-1/2
Bit Size #2
Screw Head Type Pan Head
Point Type Drill Point
Finish Zinc
Net Weight 0 lbs
Gross Weight 0 lbs