831-3626
Wago Plugs & Receptacles, 831 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

831-3626

Wago Plugs & Receptacles, 831 Series

831-3626

Wago Plugs & Receptacles, 831 Series
THT male header
Item Number
831-3626
MFG Item Number
8313626
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 831 Series
Item #
831-3626
THT male header

831 Series Information

  • Universal Connection
  • Push‑In Termination of Solid or Ferruled Conductors
  • Integrated Test Ports for 2 mm Test Plugs
  • 600 V UL per UL 1059
  • 100% Protected against Mismating

Specifications

Specifications
Manufacturer Part Number 8313626
Manufacturer Wago
Product Series 831
Family Series Wago Plugs & Receptacles, 831 Series
Description THT male header
Number of Contacts 6 Pole
Connection Configuration Male
Current Rating 42 A
Voltage 600 V
Operating Temperature -60-105 °C
Material Electrolytic Copper
Finish Tin
Enclosure None (Insert Only)
Approvals CCA, CSA, UL
Comments PCB Connection Type
Net Weight 0.0342 lbs
Gross Weight 0.034 lbs