Series Information
| Manufacturer Part Number | 831-3627/108-000 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | THT male header 1.0 x 1.2 mm solder pin angled, light gray |
| Number of Levels | 1 |
| Number of Poles | 7 |
| Connection Actuation | Solder |
| Pin Spacing | 7.62 mm |
| UL Voltage | 300 VAC |
| Current Rating | 42 A |
| CSA Voltage | 300 VAC |
| IEC Voltage | 1,000 VAC |
| Color | Gray |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -76-221 °F |
| Plug Entry Position | Side |
| Plug Gender | Male |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.046 lbs |