831-506

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

831-506

Wago Cable Ties, 831 Series

831-506

Wago Cable Ties, 831 Series
Strain relief plate
Item Number
831-506
MFG Item Number
60301698
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 24

Description

Cable Ties, 831 Series
Item #
831-506
Strain relief plate

831 Series Information

  • Universal Connection
  • Push‑In Termination of Solid or Ferruled Conductors
  • Integrated Test Ports for 2 mm Test Plugs
  • 600 V UL per UL 1059
  • 100% Protected against Mismating

Specifications

Specifications
Manufacturer Part Number 60301698
Manufacturer Wago
Product Series 831
Family Series Wago Cable Ties, 831 Series
Description Strain relief plate
Type Connector
Material Polyamide
Environment Yes
Color Light Gray
Special Properties Weather Resistant
Heat Stabilized Yes
Grounding Yes
Mounting Screw
Net Weight 0.0109 lbs
Gross Weight 0.011 lbs