8310
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8310 Bryant Electric Plugs & Receptacles, SGL RCPT, HG, 20A 125V, 5-20R, BR

MFG Item Number
8310

8310 Bryant Electric Plugs & Receptacles, SGL RCPT, HG, 20A 125V, 5-20R, BR

MFG Item Number
8310
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
8310
SGL RCPT, HG, 20A 125V, 5-20R, BR

Series Information

Specifications

Specifications
Manufacturer Part Number 8310
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Straight Blade Devices, Receptacles, Single, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, Back and Side Wired, 5-20R, Brown, Single Pack
Current Rating 20 A
Voltage 125 VAC
Connection Type Receptacle
NEMA Configuration 5-20R
Color Brown
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Hospital Grade
Net Weight 0.1 lbs
Gross Weight 0.1 lbs