Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
8310MRD Eaton Plugs & Receptacles, Hospital Grade Series, Recp HG Sgl 20A125V 2P3W Short Strap RD
8310MRD Eaton Plugs & Receptacles, Hospital Grade Series, Recp HG Sgl 20A125V 2P3W Short Strap RD
This item cannot be canceled or returned
Description
Plugs & Receptacles, Hospital Grade Series
Recp HG Sgl 20A125V 2P3W Short Strap RD
Hospital Grade Series Information
Specifications
Specifications
Manufacturer Part Number
8310MRD
Manufacturer
Eaton
Product Series
Hospital Grade
Family Series
Eaton Plugs & Receptacles, Hospital Grade Series
Description
Eaton Arrow Hart extra heavy-duty hospital grade single receptacle,14-10 AWG,20A,Healthcare,Flush,125V,Back and side,Red,Brass,High-impact nylon face,PVC base,5-20R,Single,Screw,Glass-filled nylon,Core pack,Auto-grounding, Short strap
Current Rating
20 A
Number of Poles
2
Number of Wires
3
Voltage
125 VAC
Connection Type
Receptacle
NEMA Configuration
5-20R
Color
Red
Watertight
No
Isolated Ground
No
Illuminated
No
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
8310MRD
Eaton Plugs & Receptacles, Hospital Grade Series